Beli security box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. King Crown Key Box
    Mulai

    Rp33.999.900

    King Crown Key Box
    atribut:
    • Color: White
    • Height (mm): 250
    • Length (mm): 146
    • Number of Holders: 10 pieces (10 in a row x 1)
    • Opening Width (mm): 360
  2. MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Mulai

    Rp1.299.900

    MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Deskripsi:
    The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
  3. KingCROWN Portable Cash-Box
    Mulai

    Rp709.900

    KingCROWN Portable Cash-Box
    Deskripsi:
    -A popular cashbox with an unchanged appeal that satisfies diverse needs at the office and at home.-Key (2 pieces)
    atribut:
    • Color: Dark Gray
    • Material: Steel Plate
  4. MR. Safety Nut
    35%
    Mulai

    Rp19.900

  5. Lenovo Notebook Let's Note FC (Core Ultra 5 225U, 16GB RAM, 512GB SSD, No Optical Drive, Windows 11 Pro, No Optical Drive, 14.0-inch, WUXGA, Calm Gray) (Laptop)
    Mulai

    Rp21.999.900

    Lenovo Notebook Let's Note FC (Core Ultra 5 225U, 16GB RAM, 512GB SSD, No Optical Drive, Windows 11 Pro, No Optical Drive, 14.0-inch, WUXGA, Calm Gray) (Laptop)
    atribut:
    • Processor: Intel Core i7-13650HX, 14C (6P + 8E) / 20T, P-core 2.6 / 4.9GHz, E-core 1.9 / 3.6GHz, 24MB
    • Dimensions (cm): 295×152.9×100
    • Voltage (V): 220
    • Storage Capacity (GB): 512
    • Storage Type: SSD
    • Chipset: Intel HM770 Chipset
    • Display: 15.3inch WUXGA (1920x1200) IPS 300nits Anti-glare, 100% sRGB, 165Hz, Dolby Vision, G-SYNC
    • Maximum Memory: Up to 32GB DDR5-4800 offering
    • Memory: 1x 16GB SO-DIMM DDR5-4800
    • Memory Slots: Two DDR5 SO-DIMM slots, dual-channel capable
    • Storage: 512GB SSD M.2 2242 PCIe 4.0x4 NVMe
  6. KOKUYO Key Box Keysys Numeric Keypad Type
    Mulai

    Rp5.499.900

    KOKUYO Key Box Keysys Numeric Keypad Type
    Deskripsi:
    It is a ten key type lock type with a high security level. It is a compact design that fit into storage furniture as well as fixing on the wall. It is a simple and stylish design. Key hanger and key holder can be added according to the size and the number of keys, it is possible to extend the accommodation flexibly. Since the handle is attached, it is also possible to move from the storage location. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.
    atribut:
    • Power: Four AA alkaline batteries (Attached for trial)
    • Material: Body: steel, top cover, key panel, key hanger: R-ABS, key holder: PP
  7. KRISBOW Lemari Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  8. NU-SET Lock Box
    Mulai

    Rp1.099.900

    NU-SET Lock Box
    atribut:
    • UNSPSC: 46171509
    • Color: Silver/Black
    • Depth (inch): 2
    • Locking Type: Combination
    • Material: Zinc Alloy
    • Product Type: Lock Box
    • Weather Resistant: Yes
    • Width (inch): 3
  9. TRUSCO Steel Key Box
    71%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp77.900

  10. KRISBOW Lemari 20 Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  11. HP Monitor FHD (Layar Display)
    Mulai

    Rp1.999.900

    HP Monitor FHD (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  12. Matlock Key Cabinet
    Mulai

    Rp499.900

    Matlock Key Cabinet
    atribut:
    • Color: Grey
    • Type: Key Cabinet
    • Finish: Powder Coated
    • Includes: Includes (2) Keys
    • Lock Type: Keyed
    • Material: Steel
    • Overall Depth: 80mm
    • Overall Height: 80mm
    • Special Features: Weather-resistant
  13. KRISBOW Kotak Penyimpan Uang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  14. TRUSCO Steel Key Box
    Mulai

    Rp1.999.900

    TRUSCO Steel Key Box
    atribut:
    • Outer Dimensions: 26.0cm Inner dimensions
    • Color: brown
    • Size: Free
    • Outer Dimensions (cm): 26.0cm Inner dimensions
  15. Carl Cash Box
    Mulai

    Rp279.900

    Carl Cash Box
    Deskripsi:
    2 cylinder lock coin keyWith dial lock & with coin tray
Daftar Harga security box Terbaru October 2026
King Crown Key BoxRp33.999.900
MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)Rp1.299.900
Lenovo Notebook IdeaPad Slim 5 (Laptop)Rp6.799.900
KingCROWN Portable Cash-BoxRp709.900
MR. Safety NutRp19.900
MasterLock Padlock Combination Safety (Gembok)Rp149.900
Lenovo Notebook Let's Note FC (Core Ultra 5 225U, 16GB RAM, 512GB SSD, No Optical Drive, Windows 11 Pro, No Optical Drive, 14.0-inch, WUXGA, Calm Gray) (Laptop)Rp21.999.900
KOKUYO Key Box Keysys Numeric Keypad TypeRp5.499.900
KRISBOW Lemari KunciRp409.900
NU-SET Lock BoxRp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)